Inductive Proximity Sensor, 12mm, Shielded, 20-250VAC, 2 Wire 3-Pin

Item #: 294510

Cat #: E57LAL12A2

UPC: 782113742946

Sign In or Register to view pricing and more.
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 2 mm Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 12 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.O. Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.
Also known as: 782113742946, E57LAL12A2

Specifications

Length: 2 m
Amps: 0.200
Diameter: 12 mm
Range: 2 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded
Volts AC Range: 20 - 250
Length: 2 m
Diameter: 12 mm
Material: Stainless Steel
Mounting: Threaded
Amps: 0.200
Range: 2 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts AC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)