![Heat Shrink, Thin-Wall, 1-1/2", Clear, 100' Spool Heat Shrink, Thin-Wall, 1-1/2", Clear, 100' Spool](https://rexel-cdn.com/products/3m-fp301-1-5-100-clear-spool.jpg?i=74F9373C-AF99-4B4F-89BB-6175E4211C0A&f=420)
Heat Shrink, Thin-Wall, 1-1/2", Clear, 100' Spool
Item #: 29451
Cat #: FP301-1.5-100-CLEAR-SPOOL
UPC: 054007085331
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Overview
Heat Shrink, Thin-Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2 Inch, Expanded Insulation Diameter: 1-1/2 Inch, Recovered Insulation Diameter: 3/4 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
3M offers a broad range of US made heat shrink tubing at competitive prices that allow you to address your heat shrinkneeds while still taking pride in buying American. 3MTM Heat Shrink Tubing is designed to insulate and protect in a widevariety of electrical and mechanical applications. Buying from 3M provides the quality assurance that comes with a 100+year old company synonymous with American innovation.
Also known as: 054007085331, FP301-1.5-100-CLEAR-SPOOL
Specifications
Diameter: | 1 1/2 in |
Color: | Clear |
Length: | 100 ft |
Volts AC: | 600 |
Diameter: | 1 1/2 in |
Length: | 100 ft |
Color: | Clear |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)