Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series

Item #: 294504

Cat #: E51SCN

UPC: 782113213224

Documents & Guides
Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary Line Powered, Accepts Logic Modules, Die Cast Housing Body, NEMA Rating: 4, 4X, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary Line Powered, Accepts Logic Modules, Die Cast Housing Body, NEMA Rating: 4, 4X, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113213224, E51SCN

Specifications

Volts AC: 120
Type: Sensor Body
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Sensor Body

Customer Reviews

No reviews for this product
(0)