Photoelectric, E51 Series, Reflex

Item #: 294496

Cat #: E51DP3

UPC: 782113142920

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor Head, E51 Series, Reflex Type, 35' Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 12" at 35' Response Time 20ms (ON) AC/DC & 30ms (OFF) AC and 22ms (OFF) DC ***Operable with Reflector***

Overview

Photoelectric Sensor Head, E51 Series, Reflex Type, 35' Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 12" at 35' Response Time 20ms (ON) AC/DC & 30ms (OFF) AC and 22ms (OFF) DC ***Operable with Reflector***
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration.
Also known as: 782113142920, E51DP3

Specifications

Range: 35 ft, 10.700 m
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Body
Range: 35 ft, 10.700 m
Mounting: Body
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4

Customer Reviews

No reviews for this product
(0)