Limit Switch Operator, 2.5" Lever, 1" Wide Nylatron Roller

Item #: 294484

Cat #: E50KL573

UPC: 782113344737

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 2.50 Inches (63.5 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller, Stainless Steel Lever

Overview

Limit Switch Operator, Roller, Standard Type, 2.50 Inches (63.5 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller, Stainless Steel Lever
Also known as: 782113344737, E50KL573

Specifications

Type: Limit Switch, Roller, Operator
Length: 2 1/2 in
Width: 1 in
Mounting: Device
Material: Stainless Steel, Nylatron
Type: Limit Switch, Roller, Operator
Width: 1 in
Material: Stainless Steel, Nylatron
Length: 2 1/2 in
Mounting: Device

Customer Reviews

No reviews for this product
(0)