Limit Switch Operator, 1" Wide Nylatron Roller, 1.5" Long

Item #: 294473

Cat #: E50KL377

UPC: 782113297873

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller, Stainless Steel Lever

Overview

Limit Switch Operator, Roller, Standard Type, 1.50 Inches (38.1 mm) Long With 1.00 Inch (25.4 mm) Wide Nylatron Roller, Stainless Steel Lever
Also known as: 782113297873, E50KL377

Specifications

Type: Limit Switch, Roller, Operator
Width: 1 in
Length: 1 1/2 in
Mounting: Device
Material: Stainless Steel, Nylatron
Type: Limit Switch, Roller, Operator
Length: 1 1/2 in
Material: Stainless Steel, Nylatron
Width: 1 in
Mounting: Device

Customer Reviews

No reviews for this product
(0)