Limit Switch Operator, Offset Outboard Roller, Stainless Steel

Item #: 294472

Cat #: E50KL27

UPC: 782113290874

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Offset Outboard, 1.50 Inches (38.1 mm) Long, with 0.32 Inches (8.1 mm) Wide Nylatron Roller

Overview

Limit Switch Operator, Roller, Offset Outboard, 1.50 Inches (38.1 mm) Long, with 0.32 Inches (8.1 mm) Wide Nylatron Roller
Also known as: 782113290874, E50KL27

Specifications

Type: Limit Switch, Operator, Offset Outboard
Length: 1 1/2 in
Mounting: Device
Width: 0.320 in
Material: Nylatron
Type: Limit Switch, Operator, Offset Outboard
Mounting: Device
Material: Nylatron
Length: 1 1/2 in
Width: 0.320 in

Customer Reviews

No reviews for this product
(0)