Lever, Rod, Stainless Steel, Adjustable, 140mm, 4.8mm Diameter

Item #: 294469

Cat #: E50KL202

UPC: 782113290959

Documents & Guides
Limit Switch Operator, Adjustable Rod Type, 5.5 inches (140 mm) long, Metal
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch Operator, Adjustable Rod Type, 5.5 inches (140 mm) long, Metal
Also known as: 782113290959, E50KL202

Specifications

Mounting: Device
Type: Adjustable Rod
Length: 140 mm
Material: Steel
Mounting: Device
Length: 140 mm
Type: Adjustable Rod
Material: Steel

Customer Reviews

No reviews for this product
(0)