E10 Series Light Industrial Toggle Switch

Item #: 294450

Cat #: E10T115AS

UPC: 782113697994

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 1-pole, Single Throw, 15 Amp At 125 Vac, Up Position: On, Down Position: Off, Screw Terminals

Overview

Toggle Switch, 1-pole, Single Throw, 15 Amp At 125 Vac, Up Position: On, Down Position: Off, Screw Terminals
Also known as: 782113697994, E10T115AS

Specifications

Type: Toggle Switch
Mounting: Panel
Poles: 1
Amps: 15
Volts AC: 125
Type: Toggle Switch
Poles: 1
Volts AC: 125
Mounting: Panel
Amps: 15

Customer Reviews

No reviews for this product
(0)