Manual Motor Starter, B100 Series, NEMA 1, Pushbutton Operator

Item #: 294417

Cat #: B100S0CA

UPC: 786678623733

Documents & Guides
B100 Series, NEMA 1 Enclosed, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, Frame Size M-0. 1 Hp @ 120V AC 1-Phase, 2 Hp @ 240V AC 1-Phase. 3 Hp @ 230V AC 3-Phase, 5 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

B100 Series, NEMA 1 Enclosed, Pushbutton Operator, Manual Motor Starter. Provides Manual Control and Overload Protection, Includes a 3-Pole BiMetallic Overload Relay, Field Mounted Auxiliary Contacts, Lockout Device Standard, Frame Size M-0. 1 Hp @ 120V AC 1-Phase, 2 Hp @ 240V AC 1-Phase. 3 Hp @ 230V AC 3-Phase, 5 Hp @ 575V AC 3-Phase. Heater Unit Not Included; uses the FH Series
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 786678623733, B100S0CA

Specifications

Phase: 3
Poles: 3
Type: Manual Starter, Enclosed, Pushbutton
IP/NEMA Rating: NEMA 1
Phase: 3
Type: Manual Starter, Enclosed, Pushbutton
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)