Starter, NEMA, Size 2, 120VAC Coil, 45A, 3PH, 3P, Open, 600VAC

Item #: 294416

Cat #: AN56GN0AB

UPC: 782113972534

Sign In or Register to view pricing and more.
45 Amp, NEMA Size 2, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil, ***Heater Pack required for Overload Protection***

Overview

45 Amp, NEMA Size 2, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil, ***Heater Pack required for Overload Protection***
Also known as: 782113972534, AN56GN0AB

Specifications

Type: Reversing, Thermal Overload, NEMA, Starter
Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 45
Mounting: Surface
Size: 2
Type: Reversing, Thermal Overload, NEMA, Starter
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Amps: 45
Size: 2

Customer Reviews

No reviews for this product
(0)