Starter, NEMA, Size 1, 120VAC Coil, 27A, 3PH, 3P, Open, 600VAC

Item #: 294414

Cat #: AN56DN0AB

UPC: 782113972503

Sign In or Register to view pricing and more.
Documents & Guides
27 Amp, NEMA Size 1, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

27 Amp, NEMA Size 1, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
Eaton's Freedom Series Adjustable Bimetallic Ambient Compensated Contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.
Also known as: 782113972503, AN56DN0AB

Specifications

Type: Reversing, Thermal Overload, NEMA, Starter
Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Type: Reversing, Thermal Overload, NEMA, Starter
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Size: 1
Amps: 27

Customer Reviews

No reviews for this product
(0)