Starter, NEMA, Size 0, 120VAC Coil, 18A, 3PH, 3P, Open, 600VAC

Item #: 294413

Cat #: AN56BN0AC

UPC: 782113972480

Sign In or Register to view pricing and more.
Documents & Guides
NEMA, 18 Amp, Size 0, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

Overview

NEMA, 18 Amp, Size 0, Reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113972480, AN56BN0AC

Specifications

Type: Reversing, Thermal Overload, NEMA, Starter
Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Amps: 18
Mounting: Surface
Volts AC: 600
Type: Reversing, Thermal Overload, NEMA, Starter
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: Freedom
Volts AC Control: 110/120
Amps: 18
Volts AC: 600

Customer Reviews

No reviews for this product
(0)