This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-Beam, Detector, 80 foot (24 m) Sensing Range, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Sources.
Overview
Photoelectric Sensor, Comet Series, Thru-Beam, Detector, 80 foot (24 m) Sensing Range, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection, AC Operation: VMOS (bi-directional) Output, DC Operation: NPN Output. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Sources.
Also known as: 782113887050, 12102A6513
Specifications
Type: | Through Beam, Detector, Photoelectric |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Volts DC Range: | 15 - 30 |
Volts AC Range: | 20 - 264 |
Type: | Through Beam, Detector, Photoelectric |
Volts DC Range: | 15 - 30 |
IP/NEMA Rating: | NEMA 4X, NEMA 6 |
Volts AC Range: | 20 - 264 |
Customer Reviews
No reviews for this product
(0)