Photoelectric, Comet Series, Thru-Beam

Item #: 294378

Cat #: 11102A6513

UPC: 782113887067

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Comet Series, Thru-Beam, Source, 80 foot (24 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Detectors.

Overview

Photoelectric Sensor, Comet Series, Thru-Beam, Source, 80 foot (24 m) Sensing Range, Visible Red Beam, 20-264 VAC, 15-30 VDC, 6 Ft. Cable Connection. Polyurethane Housing. NEMA Rating: 4X, 6. Used with 80 foot Detectors.
Also known as: 782113887067, 11102A6513

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Material: Polyurethane
Length: 6 ft
Range: 24 m, 80 ft
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Mounting: Panel
Material: Polyurethane
Range: 24 m, 80 ft
Volts AC Range: 20 - 264
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Length: 6 ft
Volts DC Range: 15 - 30

Customer Reviews

No reviews for this product
(0)