LGD PLT 1/2RND JOG REV

Item #: 294373

Cat #: 10250TM21

UPC: 782113224312

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: JOG REV., 3/16 In high, White letters, Standard

Overview

Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: JOG REV., 3/16 In high, White letters, Standard
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113224312, 10250TM21

Specifications

Color: Black/Gray
Mounting: Panel
Type: Legend Plate, Half Round, JOG REV.
Size: 30 mm
Material: Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black/Gray
Type: Legend Plate, Half Round, JOG REV.
Material: Aluminum
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)