ETN MB48B200BTSG 1 in Type BR Non-E

Item #: 294337

Cat #: MB48B200BTSG

UPC: 786685255552

C-H MB48B200BTSG 1 IN TYPE BR
Sign In or Register to view pricing and more.

No associated products found.

Overview

C-H MB48B200BTSG 1 IN TYPE BR
Also known as: 786685255552, MB48B200BTSG

Specifications

Amps: 200
Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Sockets: 1

Customer Reviews

No reviews for this product
(0)