This product may not be available in all locations.
![Push Button, Illuminated, Plastic, Blue Lens, 30mm Push Button, Illuminated, Plastic, Blue Lens, 30mm](https://rexel-cdn.com/products/cut10250tc24.jpg?i=B8486284-ABEC-4911-B1A5-4CE8D2244640&f=420)
Push Button, Illuminated, Plastic, Blue Lens, 30mm
Item #:
294314
Cat #:
10250TC24
UPC:
782113203775
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Plastic, Blue Lens, 30 mm
Overview
Push Button, Illuminated, Plastic, Blue Lens, 30 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113203775, 10250TC24
Specifications
Color: | Blue |
Size: | 30 mm |
Mounting: | Device |
Material: | Plastic |
Type: | Lens, Pushbutton |
Color: | Blue |
Mounting: | Device |
Type: | Lens, Pushbutton |
Size: | 30 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)