Starter, Manual, Power Base, 32A, Self Protected, 600VAC

Item #: 29429

Cat #: LUB32

UPC: 785901221814

Sign In or Register to view pricing and more.
Starter, Manual, Power Base, 32 Amp, Self Protected, 600 Volt AC, 3-Phase, Screw Terminations

Overview

Starter, Manual, Power Base, 32 Amp, Self Protected, 600 Volt AC, 3-Phase, Screw Terminations
TeSys U standard power base, 3 poles (3NO), 32A/690V, to be completed with a control unit LUC to form a TeSys U starter controller, for 3-phase motor applications up to 15kW@400V. Base composed of power contacts, control coil, rotary handle, with a modular design for additional modules to form a "all in one" starter controller with basic or advanced protection and control functions. It is equipped with a control terminal block, and blanking shutters covering the empty cavities. It provides a high breaking capacity Icu 50kA@400V, start-stop control guaranteed for 3600 cycles/hour. Very compact (45mm width), DIN-rail mounting and screw fixing, with a padlockable rotary handle. Certified when used in conjunction with a LUC control unit (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901221814, LUB32

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Poles: 3
Amps: 32
Volts AC: 600
Phase: 3
Poles: 3
Volts AC: 600
Mounting: Panel, DIN Rail
Amps: 32

Customer Reviews

No reviews for this product
(0)