Legend Plate, 30mm, Half Round, Red/Silver, Text "OFF"

Item #: 294284

Cat #: 9001KN204

UPC: 78590191513

Sign In or Register to view pricing and more.
Legend Plate, 30mm, Half Round, Red/Silver, Text "OFF"

Overview

Legend Plate, 30mm, Half Round, Red/Silver, Text "OFF"
Also known as: 78590191513, 9001KN204

Specifications

Mounting: Panel
Type: Legend Plate, OFF, Half Round
Size: 30 mm
Color: Red/Silver
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, OFF, Half Round
Color: Red/Silver

Customer Reviews

No reviews for this product
(0)