Pistol Handle Shaft. Length: 15.7" (400 mm)

Item #: 294281

Cat #: SF400PH10X10

UPC: 786685408521

Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft, Length: 15.7" (400 mm), For use with Size 2 Pistol Handles

Overview

Pistol Handle Shaft, Length: 15.7" (400 mm), For use with Size 2 Pistol Handles
Also known as: 786685408521, SF400PH10X10

Specifications

Type: Pistol Handle Shaft
Length: 15.700 in
Amps Range: 100 - 400
Type: Pistol Handle Shaft
Amps Range: 100 - 400
Length: 15.700 in

Customer Reviews

No reviews for this product
(0)