1-Light Outdoor Wall Lantern, 100W, 120V, White Finish 

Item #: 29427

Cat #: 8824-15

UPC: 785652882418

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, White Finish, Clear Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, White Finish, Clear Glass, Safety Listed for Wet Location
Also known as: 785652882418, 8824-15

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: White
Material: Die Cast Aluminum
Wattage: 100
Color: White
Base: Medium Screw (E26)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)