10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

Item #: 294207

Cat #: EM3714T

UPC: 781568139073

Documents & Guides
10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Sign In or Register to view pricing and more.

No associated products found.

Overview

10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Also known as: 781568139073, EM3714T

Specifications

Phase: 3
Horsepower: 10
Volts AC: 230, 460
Mounting: Rigid
Material: Steel
Family / Style: 3752M
Size: 215T
RPM: 1770
Amps Range: 12.500 - 25 - 27
Phase: 3
Volts AC: 230, 460
Material: Steel
Size: 215T
Amps Range: 12.500 - 25 - 27
Horsepower: 10
Mounting: Rigid
Family / Style: 3752M
RPM: 1770

Customer Reviews

No reviews for this product
(0)