Power Supply, 960W, 24 - 28VDC Output, 20A, 240VAC, 300VDC Input

Item #: 294189

Cat #: 1606-XLS960EE

UPC: 612598846399

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 960 Watt, 24 - 28 Volt DC Output, 20 Amp, 200 - 240 Volt AC, Input, 1-Phase

Overview

Power Supply, 960 Watt, 24 - 28 Volt DC Output, 20 Amp, 200 - 240 Volt AC, Input, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS960EE from Rockwell Automation® is a 960 W, 200-240 V AC input, 24-28 V DC output, 40 A output power supply. And it is performance family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598846399, 1606-XLS960EE

Specifications

Phase: 3
Volts DC Range: 24, 28
Type: Power Supply
Amps: 40
Wattage: 960
Phase: 3
Type: Power Supply
Wattage: 960
Volts DC Range: 24, 28
Amps: 40

Customer Reviews

No reviews for this product
(0)