TeSys Deca control relay - 5 NO - <= 690 V - 240 V AC standard coil

Item #: 294079

Cat #: CAD50U7

UPC: 785901204923

Sign In or Register to view pricing and more.
TeSys Deca control relay - 5 NO - <= 690 V - 240 V AC standard coil

Overview

TeSys Deca control relay - 5 NO - <= 690 V - 240 V AC standard coil
TeSys D control relay, 5 contacts (5NO), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 240V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 785901204923, CAD50U7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)