MANUAL STARTER 277VAC

Item #: 293901

Cat #: 2510FR1H

UPC: 785901554202

Sign In or Register to view pricing and more.
SQD 2510FR1H MANUAL STARTER 277VAC

Overview

SQD 2510FR1H MANUAL STARTER 277VAC
Also known as: 785901554202, 2510FR1H

Specifications

Mounting: Flush
Material: Polycarbonate
Phase: 1
Poles: 1
Wattage: 1000
Type: Residential
Amps: 8
Standards: California Proposition 65
Mounting: Flush
Phase: 1
Wattage: 1000
Amps: 8
Material: Polycarbonate
Poles: 1
Type: Residential
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)