Flanged Conduit Outlet Box, Type X, 1/2" Hubs, Aluminum

Item #: 293872

Cat #: GRFX100A

UPC: 781381621915

Sign In or Register to view pricing and more.
Documents & Guides
GRF Flanged Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRFX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 1 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GRF Flanged Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRFX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 1 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381621915, GRFX100A

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 18 in³
Diameter: 1 in
Cubic Inches: 18 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)