FPLP 14/4 SOLID RED FIRE ALARM WIRE 1000FT

Item #: 293870

Cat #: FPLP144SOLRED1000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FPLP 14/4 SOLID RED FIRE ALARM WIRE 1000FT

Overview

FPLP 14/4 SOLID RED FIRE ALARM WIRE 1000FT
Also known as: FPLP144SOLRED1000R

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)