3 1/2" Octagon Box, 1 1/2" Deep, NM Clamps, Ears, Knockouts, Steel

Item #: 29387

Cat #: 3-O-LCE

UPC: 781720001187

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Octagon Box, 1-1/2 Inch Deep, Galvanized Steel, 1/2 Inch Knockouts, Cubic Inches: 11.8, Flat Bracket Offset 1/2 Inch from Face, Non-Metallic Cable Clamps (LC) for Metal-Clad Cable, Two Ears, One on Each of Two Opposite Sides

Overview

3-1/2" Octagon Box, 1-1/2 Inch Deep, Galvanized Steel, 1/2 Inch Knockouts, Cubic Inches: 11.8, Flat Bracket Offset 1/2 Inch from Face, Non-Metallic Cable Clamps (LC) for Metal-Clad Cable, Two Ears, One on Each of Two Opposite Sides
Steel City® is the industry-leading product line of metallic switch and outlet boxes used in electrical construction. Since 1904, Steel City® products have symbolized the highest quality standards in manufacturing and innovative design, with one of the most complete offerings available.
Also known as: 781720001187, 3-O-LCE

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 11.800 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 11.800 in³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)