This product has been discontinued.
Compact Fluorescent Lamp, 4-Pin, Dulux T, 57W, 3500K
Item #: 29386
Cat #: CF57DT/E/IN/835/ECO
UPC: 046135208973
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 57 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-5), Lumens: 4171, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 Sylvania Part # 20897
Overview
Compact Fluorescent Lamp, 57 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-5), Lumens: 4171, CRI: 82, Color Temperature: 3500K, Standard Case Qty: 50 Sylvania Part # 20897
The Ledvance Sylvania SYLCF57DT/E/IN/835 is a 57 watt - 120 volt compact fluorescent lamp with 4-pin base. This lamp produces 4200 lumens and a color temperature of 3500 K.
Also known as: 046135208973, CF57DT/E/IN/835/ECO
Specifications
Color Rendering Index (CRI): | 82 |
Shape: | SLS (Triple Tube) |
Lumens: | 4171 |
Wattage: | 57 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX24q-5) |
Color Rendering Index (CRI): | 82 |
Lumens: | 4171 |
Color Temperature: | 3500 (Neutral White) |
Base: | 4-Pin (GX24q-5) |
Shape: | SLS (Triple Tube) |
Wattage: | 57 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)