Variable Speed Drive, Altivar 312, 2.2kW, 3HP, With Heat Sink

Item #: 293858

Cat #: ATV312HU22M2

UPC: 785901593966

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 2.2 kW, 3 HP, 21.9 Amp, With Heat Sink, 240 Volt AC, 1-Phase

Overview

Variable Speed Drive, Altivar 312, 2.2 kW, 3 HP, 21.9 Amp, With Heat Sink, 240 Volt AC, 1-Phase
Also known as: 785901593966, ATV312HU22M2

Specifications

Mounting: Panel, DIN Rail
Type: Variable Speed Drive
Family / Style: Altivar
Phase: 1
Horsepower: 3
Volts AC: 240
Wattage: 2.200 kW
Mounting: Panel, DIN Rail
Family / Style: Altivar
Horsepower: 3
Wattage: 2.200 kW
Type: Variable Speed Drive
Phase: 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)