Foot Switch, Fully Guarded, 5A, 600V AC/DC, Yellow, Momentary

Item #: 29374

Cat #: 9002AW124

UPC: 78590148952

Sign In or Register to view pricing and more.
Foot Switch, Fully Guarded, with Safety Door, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole, Double Throw, 2 Normally Open, 2 Normally Closed, Isolated, Direct Acting Contacts

Overview

Foot Switch, Fully Guarded, with Safety Door, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole, Double Throw, 2 Normally Open, 2 Normally Closed, Isolated, Direct Acting Contacts
Also known as: 78590148952, 9002AW124

Specifications

Poles: 2
Amps: 5
Type: Foot Switch, Full Guarded
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Poles: 2
Type: Foot Switch, Full Guarded
Standards: California Proposition 65
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Amps: 5
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)