MC Cable Connector, JAG Series, 2" Diameter, Cable Diameter 2.470 - 2.610", Aluminum

Item #: 293732

Cat #: JAG261-20

UPC: 781063420317

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable Connector, JAG Series, 2 Inch Diameter, Cable Diameter 2.470 - 2.610 Inch, Aluminum, For Use With Interlocked Armored Cable

Overview

MC Cable Connector, JAG Series, 2 Inch Diameter, Cable Diameter 2.470 - 2.610 Inch, Aluminum, For Use With Interlocked Armored Cable
Adalet's JAG fittings feature a slip-on design with no disassembly for easy installation, neoprene bushings for a raintight seal, locknuts, and flange gasket included.
Also known as: 781063420317, JAG261-20

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 2.470 - 2.610 in
Diameter: 2 in
Diameter Range: 2.470 - 2.610 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)