This product may not be available in all locations.
3
more
Relay, Control, 10A, Type X, 600VAC, 120VAC Coil, 4P, NO/NC Contact
Item #: 293728
Cat #: 8501XO22V02
UPC: 785901018346
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, Type X, 10 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, 2 Normally Open, 2 Normally Closed Contacts, Convertible, Screw Clamp Terminals
Overview
Relay, Control, Type X, 10 Amp, 600 Volt AC, 120 Volt AC Coil, 4-Pole, 2 Normally Open, 2 Normally Closed Contacts, Convertible, Screw Clamp Terminals
Also known as: 785901018346, 8501XO22V02
Specifications
Type: | Type X, Relay |
Mounting: | Panel |
Standards: | California Proposition 65 |
Type: | Type X, Relay |
Standards: | California Proposition 65 |
Mounting: | Panel |
Customer Reviews
No reviews for this product
(0)