Timing Relay, Multi-Function, Digital, 8-Pin, 100-240VAC, 1PDT

Item #: 29368

Cat #: 700-HX86SA17

UPC: 662468603775

Documents & Guides
Relay, Timing, Digital, Multi-Function, 8 Pin, 100 to 240 Volt AC, 15 Timing Modes, 10 Timing Ranges, from 0.000 Seconds to 9999 Hours, 1 Pole, Double Throw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Timing, Digital, Multi-Function, 8 Pin, 100 to 240 Volt AC, 15 Timing Modes, 10 Timing Ranges, from 0.000 Seconds to 9999 Hours, 1 Pole, Double Throw
Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-HX86SA17 from Rockwell Automation® is a 100-240 V LCD display digital time relay. Its specifications include: multi-function (14 functions), multi-mode, 0-9999 hrs, and single pull double throw.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468603775, 700-HX86SA17

Specifications

Type: Multi-Function, Relay, Timing
Mounting: Socket
Poles: 1
Base: 8-Pin
Range: 0 - 9999 Hrs
Volts AC Control Range: 100 - 240
Type: Multi-Function, Relay, Timing
Poles: 1
Range: 0 - 9999 Hrs
Mounting: Socket
Base: 8-Pin
Volts AC Control Range: 100 - 240

Customer Reviews

No reviews for this product
(0)