Sign In or Register to view pricing and more.
Documents & Guides
Features: Explosion-Proof, Dust-ignition Proof, Application: Threaded Metal Conduit, Standard: Ul, Astm A47-77, Size: 1.25in, Material: Malleable Iron, Finish: Zinc Electroplate, Dichromate, Epoxy Powder Coat
Overview
Features: Explosion-Proof, Dust-ignition Proof, Application: Threaded Metal Conduit, Standard: Ul, Astm A47-77, Size: 1.25in, Material: Malleable Iron, Finish: Zinc Electroplate, Dichromate, Epoxy Powder Coat
Also known as: 781381293259, ELBD125
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Material: | Malleable Iron |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)