This product may not be available in all locations.
3
more
Relay, Socket, 8 Blade, 10A, 300VAC, DIN Rail Mount, Screw Clamp
Item #: 293591
Cat #: 8501NR42B
UPC: 785901097853
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Socket, 8 Blade, 10 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, Bulk, 10 per Package
Overview
Relay, Socket, 8 Blade, 10 Amp, 300 Volt AC, DIN Rail Mount, Double Tier, Screw Clamp, Terminals, Bulk, 10 per Package
Also known as: 785901097853, 8501NR42B
Specifications
Mounting: | Panel, DIN Rail |
Amps: | 10 |
Type: | Relay Socket |
Volts AC: | 300 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Mounting: | Panel, DIN Rail |
Type: | Relay Socket |
Base: | 8-Blade |
Amps: | 10 |
Volts AC: | 300 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)