500 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Item #: 293569

Cat #: KRP-CL-500

UPC: 051712605748

Sign In or Register to view pricing and more.
Documents & Guides
500 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V

Overview

500 Amp HI-CAP Fuse, Current-Limiting, Time-Delay, 600V
Also known as: 051712605748, KRP-CL-500

Specifications

Type: Current-Limiting, Time Delay
Amps: 500
Class: L
Interrupt Rating DC: 200
Type: Current-Limiting, Time Delay
Class: L
Amps: 500
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)