Switch, Automatic Float, Mechanical Alternator, 4P, NEMA 1

Item #: 29351

Cat #: 9038AG1

UPC: 78590159101

Switch, Automatic Float, Mechanical Alternator, 4-Pole, NEMA 1, 600 Volt AC, 10 Amp, Open Tank
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Automatic Float, Mechanical Alternator, 4-Pole, NEMA 1, 600 Volt AC, 10 Amp, Open Tank
Also known as: 78590159101, 9038AG1

Specifications

Type: Switch, Automatic Float
Amps: 10
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Type: Switch, Automatic Float
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 10
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)