
1-1/4" Type 304 Stainless Steel Rigid Conduit, 10' Length
Item #: 293499
Cat #: S41210CT00
UPC: 847656000042
Documents & Guides
1-1/4 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.
No associated products found.
Overview
1-1/4 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Stainless conduit is often recommended when corrosive applications exceed the limitations of aluminum, fiberglass, rigid steel, PVC, & PVC Coated conduit. Calbrite's type 304 and 316 UL-listed stainless steel conduit meets and exceeds current requirements for wash down and harsh / corrosive environments and satisfies the strictest mandates for plant cleanliness by various state agencies, and hundreds of common regulatory requirements.
Also known as: 847656000042, S41210CT00
Specifications
Diameter: | 1 1/4 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Diameter: | 1 1/4 in |
Material: | 304 Stainless Steel |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)