Conduit Body, Type: C, FM8, 1"

Item #: 293471

Cat #: S61000CE00

UPC: 847656001278

Documents & Guides
Conduit Body, Type: C, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: C, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.
Also known as: 847656001278, S61000CE00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)