Standard Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 10

Item #: 29345

Cat #: MVU14-10FX

UPC: 051128588833

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK

Overview

Standard Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 10, Color: Blue, 100/PK
3MÖ ScotchlokÖ Standard Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588833, MVU14-10FX

Specifications

Color: Blue
Material: Vinyl
Size: 10
Allowable Gauge Range: 16 - 14
Color: Blue
Size: 10
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)