IEC 2-CKT FEED-THROUGH BLK RESISTOR 4MM

Item #: 293359

Cat #: 1492-JD3RB222

UPC: 781180142123

Sign In or Register to view pricing and more.
Documents & Guides
IEC 2-CKT FEED-THROUGH BLK RESISTOR 4MM

Overview

IEC 2-CKT FEED-THROUGH BLK RESISTOR 4MM
Also known as: 781180142123, 1492-JD3RB222

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Allowable Gauge Range: 24 - 12
Poles: 2
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Amps: 10
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)