This product has been discontinued.

Fluorescent, Circline, 32W, T9, 12", 3000K
Item #: 293328
Cat #: FC12T9/DSW/RP
UPC: 046135202339
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Circline, 32 Watt, T9, 12 Inch, 3000 Kelvin, Lumens: 1200, 70 CRI, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 20233
Overview
Fluorescent, Circline, 32 Watt, T9, 12 Inch, 3000 Kelvin, Lumens: 1200, 70 CRI, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 20233
Also known as: 046135202339, FC12T9/DSW/RP
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 32 |
Color Rendering Index (CRI): | 70 |
Lumens: | 1200 |
Shape: | T9 (Circular) |
Light Technology: | Fluorescent |
Base: | 4-Pin (G10q) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 70 |
Shape: | T9 (Circular) |
Base: | 4-Pin (G10q) |
Wattage: | 32 |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)