Push Button, Roto-Push, Black Flush , 30mm, Cam 1, Operator Only

Item #: 293275

Cat #: 10250T2411

UPC: 782113226576

Documents & Guides
Push Button, Roto-Push, Black Flush , 30 mm, Cam 1, Operator Only, Vertical Mounting
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Roto-Push, Black Flush , 30 mm, Cam 1, Operator Only, Vertical Mounting
Also known as: 782113226576, 10250T2411

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, Roto-Push, Pushbutton
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Type: Operator Only, Roto-Push, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 30 mm
Color: Black

Customer Reviews

No reviews for this product
(0)