30.5 Mm, Heavy-Duty Selector Switch Operator

Item #: 293271

Cat #: 10250T15712

UPC: 782113312613

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty, Selector Switch Operator, Key Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Momentary, Left Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty, Selector Switch Operator, Key Type, Non-illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Momentary, Left Only Key Removal, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113312613, 10250T15712

Specifications

Type: Non-Illuminated, 2 Position, Key Type, Maintained, Momentary
Color: Silver
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Key Type, Maintained, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Silver

Customer Reviews

No reviews for this product
(0)