Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 8
Item #:
29319
Cat #:
MV14-8FBX
UPC:
051128587478
Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK
Overview
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 8, Color: Blue, 100/PK
3MÖ ScotchlokÖ Block Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587478, MV14-8FBX
Specifications
Color: | Blue |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Stud Size: | #8 |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl |
Stud Size: | #8 |
Customer Reviews
No reviews for this product
(0)