STARTER 600VAC

Item #: 293182

Cat #: 8536SDO6V02S

UPC: 785901117360

Sign In or Register to view pricing and more.

Overview

SQD 8536SDO6V02S STARTER 600VAC
Also known as: 785901117360, 8536SDO6V02S

Specifications

Poles: 2
Phase: 1
Size: 2
Standards: California Proposition 65
Poles: 2
Size: 2
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)