FBO327416ECO 16/CS 1/SKU

Item #: 29316

Cat #: FBO32/741/6/ECO

UPC: 046135220524

Sign In or Register to view pricing and more.
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22052* *** Not for Sale in Vermont due to State Regulations ***

Overview

32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 4100K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22052* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135220524, FBO32/741/6/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 75
Shape: T8-6U (U-Bend)
Lumens: 2750
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 75
Lumens: 2750
Light Technology: Fluorescent
Wattage: 32
Shape: T8-6U (U-Bend)
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)