
Transformer, Control, 350VA, AE Series, 240x480 - 24VAC, 1PH
Item #: 293130
Cat #: AE030350
UPC: 047503696644
Sign In or Register to view pricing and more.
Documents & Guides
350 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Overview
350 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Also known as: 047503696644, AE030350
Specifications
Type: | Industrial Control |
Volt Amps: | 350 |
Secondary Voltage: | 24 |
Primary Voltage: | 240/480 |
Type: | Industrial Control |
Secondary Voltage: | 24 |
Volt Amps: | 350 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)